
Classroom Doll House Set
Mfr # R16055
Zoro # G116038680
product price: $32.35
/eaKey Features
Material
Cardboard
Recommended Grade
Grade PK+
Recommended Age
3+ years
Color
Multicolor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
R16055
Zoro #
G116038680
UPC #
66960160550
Country of Origin
Canada
Details
Material
Cardboard
Recommended Grade
Grade PK+
Recommended Age
3+ years
Includes
(12) Houses, 1 Insert
Color
Multicolor
Description
Design and decorate your dream two-story, five-room house! This versatile pack is crafted from recycled corrugated card and each element provides a sustainable canvas for your creativity to flourish. Add personalized touches with paper, crayons, markers, or a light coat of paint, and transform your new abode into a cozy haven or a stylish mansion. For added fun, pair it with Roylco's Doll House Furniture Pack, sold separately, for the ultimate playtime experience. Includes: 12 Houses, 12" x 13" x 9" 30 x 33 x 23 cm when assembled.
- Crafted from 100% recycled corrugated card.
- Design with paper, paint, colored pencils, or crayons.
- Pairs with Roylco's Dollhouse Furniture Pack, sold separately.
- Creates a two story, five bedroom house.
- Includes 12 Houses measuring 12" x 13" x 9′′ (30 x 33 x 23 cm) when assembled.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.