Zoro Homepage

Color Reveal Primary Shapes, 64PK

  • Mfr # R75508

  • Zoro # G121967050


product price: $28.79
/ea

Key Features

Includes
64 Shapes
Recommended Age
4+ years
Color
White
Material
FSC Certified Paper
Recommended Grade
Grade PK+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R75508
Zoro #
G121967050
UPC #
066960755084
Country of Origin
Canada

Details

Includes
64 Shapes
Recommended Age
4+ years
Color
White
Material
FSC Certified Paper
Item
Children's Craft Project
Recommended Grade
Grade PK+

Description

Roylcos magical Color Reveal Primary Shapes provide just the right mix of early childhood learning and creative, hands-on crafting! There are 8 easily recognizable shapes cut from high-quality paper. Each shape contains a hidden pattern based on its perimeter. Use washable markers to color in the entire shape and then wipe with a paper towel or rag to reveal the magical patterns. Shapes included: square, oval, circle, triangle, rectangle, heart, diamond, star. Each shape is up to 8 in (20cm). Each pack includes 64 shapes up to 8 in x 8 in, 8 of each design.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.