Zoro Homepage

Die-Cut Super Hero Masks, 48PK

  • Mfr # R52097

  • Zoro # G713339043


product price: $30.99
/pk 48, $0.65/ea

Key Features

Color
White
Includes
48 Masks
Material
Paper
Recommended Grade
Grade PK+
Recommended Age
4+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R52097
Zoro #
G713339043
UPC #
194629126200
Country of Origin
United States

Details

Color
White
Includes
48 Masks
Material
Paper
Recommended Grade
Grade PK+
Recommended Age
4+ years

Description

Suit up and save the world! Help children get creative with Super Hero Masks! The sturdy cardstock masks come in six different designs for endless hero possibilities! Encourage children to create their own hero and write and/or act out their story for the class. Invite the children to a superhero costume party where they can display their creations. Use the masks as a great addition to a home-made Halloween costume. Superheroes are a child's favorite, and this product is sure to be as well. Each pack includes 24 masks in 6 different designs, measuring 6-1/2 x 7-3/4up to 7-1/2 x 9-1/2 16.5 x 19 cm up to 19 x 24 cm. Sold as 2 packs for a total of 48 masks.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.