Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Doll House Furniture Craft Set

  • Mfr # R16056

  • Zoro # G816038706


product price: $19.79
/ea

Key Features

Recommended Grade
Grade PK+
Material
Cardboard
Recommended Age
3+ years
Color
Multicolor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R16056
Zoro #
G816038706
UPC #
66960160567
Country of Origin
Canada

Details

Includes
18 Furniture Pieces
Recommended Grade
Grade PK+
Material
Cardboard
Recommended Age
3+ years
Color
Multicolor

Description

Elevate your dollhouse or diorama with adorable furniture pieces! Designed for six unique rooms, the simple slot-design makes assembly a breeze. Add your personal touch with crayons, paints, and markers, detailing each piece to match your desired aesthetic. From cozy bedrooms to elegant dining rooms, each back includes 18 crafted furniture pieces to bring your miniature world to life. Whether setting the scene for a welcoming family dinner or a relaxing lounge session, the Dollhouse Furniture Pack offers endless opportunities for imaginative play and creative expression! For added fun, pair it with Roylco's Classroom Doll House Pack, sold separately, for the ultimate playtime experience. Includes: 18 pieces of furniture, up to 3" x 3" x 4-3/4" 7.7 x 7.5 x 12 cm when assembled.


  • Create dollhouse furniture for six unique rooms.
  • Simple slot-design makes assembly easy.
  • Decorate with paint, crayons, and colored pencils to add personalized touch.
  • Made from 100% recycled corrugated paper.
  • Includes 18 pieces of furniture measuring up to 3" x 3" x 4-3/4′′ (7.7 x 7.5 x 12 cm) when assembled.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.