Incredibly colorful patterned papers are the perfect addition to any craft supply collection. These

  • Mfr # R-15203

  • Zoro # G704126256


product price:  $52.29
/ea

Key Features

Width
5.50"
Length
8.50"
Color
Assorted
Use With
Scrapbooking
Features
Foldable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-15203
Zoro #
G704126256
UPC #
66960152036
Country of Origin
United States

Dimensions

Width
5.50"
Length
8.50"

Details

Item
Craft Paper
Color
Assorted
Use With
Scrapbooking
Features
Foldable
Application
Craft, Scrapbooking, Decoration, Collage

Description

Incredibly colorful patterned papers are the perfect addition to any craft supply collection. These vibrant papers are excellent for covering journals, embellishing scrapbooks, collage activities and so much more! 64 unique patterns in eight color schemes. Sheets are 51⁄2 x 81⁄2" (14 x 22 cm). 192 sheets.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.