Zoro Homepage

Look Inside Me Paint Sheets, 6 Designs, 150PK

  • Mfr # R75507

  • Zoro # G316173396


product price: $21.35
/pk 150, $0.14/ea

Key Features

Recommended Age
4+ years
Recommended Grade
Grade PK+
Includes
150 Sheets
Material
Paper
Color
Multicolor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R75507
Zoro #
G316173396
UPC #
66960755077
Country of Origin
Canada

Dimensions

Size
3-3/4" x 7-1/4″ (9.5 x 18 cm)

Details

Recommended Age
4+ years
Recommended Grade
Grade PK+
Includes
150 Sheets
Material
Paper
Color
Multicolor

Description

Explore the inner workings of the human body, where curiosity meets creativity! Dive into the intricacies of anatomy as you explore six different organ systems, including muscles, bones, nerves, digestion, circulation, and respiration. Paint over the surface of each blank sheet and wipe away to reveal the details beneath, offering a hands-on and interactive learning experience. Crafted from sustainable paper, these innovative sheets not only inspire discovery but also promote environmental responsibility. Great for STEM learning! Includes 150-sheets/25 booklets, 3-3/4" x 7-1/4" 9.5 x 18 cm.


  • Explore human anatomy with "blank" sheets revealing the organ systems.`
  • Hands-on painting activity uncovers intricate details for immersive learning.
  • Crafted from sustainable paper.
  • Ideal for STEM education.
  • Includes 150-sheets/25 booklets, 3-3/4" x 7-1/4′′ (9.5 x 18 cm).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.