Zoro Homepage

Paint Racers, Primary & Secondary Colors, 6-Piece Set

  • Mfr # R54476

  • Zoro # G316155705


product price: $50.15
/ea

Key Features

Recommended Grade
Grade PK+
Recommended Age
3+ years
Color
Multicolor
Material
Plastic
Size
2-1/4" x 4″ (5.75 x 10 cm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R54476
Zoro #
G316155705
UPC #
66960544763
Country of Origin
Canada

Dimensions

Size
2-1/4" x 4″ (5.75 x 10 cm)

Details

Recommended Grade
Grade PK+
Includes
6 Cars, 24 Tires
Recommended Age
3+ years
Color
Multicolor
Material
Plastic

Description

Introducing Paint Racers, where creativity and play collide into a colorful race of artistic expression! Designed to snap on different tires for various paint effects, these racers add an extra layer of fun and experimentation to each masterpiece. Simply run the Racers through paint and apply them onto paper with the convenient handles, ensuring a mess-free painting experience that keeps the focus on creativity. Crafted from recycled plastics, these Racers inspire both artistic exploration and environmental responsibility. Featured in the six vibrant colors and six unique tread motifs, the creative ideas are endless. Our Paint Racers are great for adaptive art, accommodating a wide range of abilities and ensuring everyone can enjoy the fun! Snap on different tires to achieve interesting effects. Includes: 6 Cars, 24 tires, 2-1/4 x 4 5.75 x 10 cm.


  • Combines creativity and play for a colorful race of artistic expression.
  • Snap-on tires offer various paint effects for added fun and experimentation.
  • Available in 6 colors and six unique tread patterns.
  • Made from recycled plastic.
  • Great for adaptive art.
  • Includes: 6 Cars, 24 tires, 2-1/4" x 4′′ (5.75 x 10 cm).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.