Shop ROYLCO
See all product information
Create Account
R 5905 inch Hands-Up inch Dry Erase Answer Boards - 24 Per Pack
- Mfr # R 5905
- Zoro # G104043702
product price:Â
$
76.59
/ea
Key Features
Height
11-1/2 in
Assembly
Assembled
Width
5 in
For Use
Classroom
Application
Classroom
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R 5905
- Zoro #
- G104043702
- UPC #
- 66960059052
- Country of Origin
- Canada
Dimensions
- Height
- 11-1/2 in
- Width
- 5 in
- Board Width
- 5" (0.4 ft)
- Board Height
- 11.5" (1 ft)
Details
- Item
- Dry Erase Board
- Assembly
- Assembled
- For Use
- Classroom
- Application
- Classroom
- Features
- Double Sided
- Board Material
- Plastic
- Double Sided
- Yes
Description
Roylco products are for teachers who are confident in their ability to teach students and manage a classroom. Our teachers are ready for challenges and are actively looking for more engaging techniques to energize their students. Join us as we travel from the Ah ha moment to the Victory celebration. Let`s meet in your classroom every day. Learn by Heart: Create play laugh listen question explore touch giggle build paint smell cut paste fold focus discover sculpt wonder believe imagine share learn and teach.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.