R-62013 Stepping Stones Exercise
- Mfr # R-62013
- Zoro # G404126730
product price:Â
$
61.89
/ea
Key Features
Subject
Exercise
Recommended Age
3-10 Year
Includes
(32) Plastic Stone Sheets, (16) Balance Photos
Theme
Fun
Game Theme
Fun
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R-62013
- Zoro #
- G404126730
- UPC #
- 66960620139
- Country of Origin
- Canada
Details
- Item
- Flash Card
- Subject
- Exercise
- Recommended Age
- 3-10 Year
- Includes
- (32) Plastic Stone Sheets, (16) Balance Photos
- Theme
- Fun
- Game Theme
- Fun
- Skill Learning
- Exercise
Description
Age 3-10 and up
Challenge students with fun exercise routines. Start by arranging the plastic stone sheets on the floor. Each student steps on one stone. Hold up the photos and ask students to assume the depicted pose. Children love it. Three challenge levels and instructions for using the stones to play games. Includes warm up activities and sample exercise routines. Printed stones are approximately 4 x 5'' (10 x 13 cm); double-sided photo cards are 8.5 x 11'' (22 x 28 cm). Includes teacher guide. 32 plastic stone sheets 16 balance photos.
Challenge students with fun exercise routines. Start by arranging the plastic stone sheets on the floor. Each student steps on one stone. Hold up the photos and ask students to assume the depicted pose. Children love it. Three challenge levels and instructions for using the stones to play games. Includes warm up activities and sample exercise routines. Printed stones are approximately 4 x 5'' (10 x 13 cm); double-sided photo cards are 8.5 x 11'' (22 x 28 cm). Includes teacher guide. 32 plastic stone sheets 16 balance photos.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.