Shop ROYLCO
See all product information
Create Account
R52024 Roylco Kid Puzzle Pieces - 4.5 in. x 6 in. - 24-pkg
- Mfr # R52024
- Zoro # G004156861
product price:Â
$
46.49
/ea
Key Features
Recommended Age
4+
Features
Choking Hazard, Sturdy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R52024
- Zoro #
- G004156861
- UPC #
- 66960520248
- Country of Origin
- China
Details
- Item
- Jigsaw Puzzle
- Recommended Age
- 4+
- Features
- Choking Hazard, Sturdy
Description
Sturdy cardboard pieces are great for group projects that combine a collection of individual designs since each piece fits into the next. Perfect with paints, crayons, collage, and more! Create self-portraits and piece them all together for the best bulletin board display ever.
Features- Ages - 4+
- 24 per package
- Size - 4.5 in. x 6 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.