Shop ROYLCO
See all product information
Create Account
Really Big Buttons, 8 Shapes, 1 lb.
- Mfr # R2153
- Zoro # G1427576
product price:Â
$
22.19
/ea
Key Features
Color
Assorted
Includes
1 lb. buttons
Material
Plastic
Recommended Age
3+ Years
Recommended Grade
Grade PK+
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R2153
- Zoro #
- G1427576
- UPC #
- 66960021530
- Country of Origin
- United States
Details
- Color
- Assorted
- Includes
- 1 lb. buttons
- Material
- Plastic
- Recommended Age
- 3+ Years
- Recommended Grade
- Grade PK+
Description
Really Big ButtonsTM are perfect for little hands! Introduce counting, sorting and shape recognition with extra big buttons in bright colors. Big holes for easy stringing or use in collage work. Eight different shapes in assorted bright colors. 2 x 2" (5 cm). 1 lb. (454g).