
Roylco Inc. R-62010 Body Poetry Animal Action Cards
Mfr # R-62010
Zoro # G104126764
product price:Â $62.89
/eaKey Features
Subject
Exercise
Recommended Age
4+
Number of Pieces
16
Features
Choking Hazard
Theme
Fun, Animal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
R-62010
Zoro #
G104126764
UPC #
66960620108
Country of Origin
Canada
Details
Item
Flash Card
Subject
Exercise
Recommended Age
4+
Number of Pieces
16
Features
Choking Hazard
Theme
Fun, Animal
Series
Body Poetry
Game Theme
Fun
Skill Learning
Exercise
Description
Age 4 and up
Stretch strut waddle prance and stroll. Use the cards to lead children in safe fun and healthy exercises. The 16 cards are separated into three categories easy intermediate and challenging. On the back of the cards are 3 related walking patterns. Included guide details facts about each animal exercise routines and ideas for integrating the exercises into the curriculum. 8.5 x 11'' (22 x 28 cm). 16 exercise cards
Stretch strut waddle prance and stroll. Use the cards to lead children in safe fun and healthy exercises. The 16 cards are separated into three categories easy intermediate and challenging. On the back of the cards are 3 related walking patterns. Included guide details facts about each animal exercise routines and ideas for integrating the exercises into the curriculum. 8.5 x 11'' (22 x 28 cm). 16 exercise cards
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.