Scissor Skills Hair Cut Paper, 32 Faces, 3PK

  • Mfr # R53020

  • Zoro # G515782849


product price:  $36.99
/pk 3, $12.33/ea

Key Features

Color
Multi-color
Material
Paper
Includes
Vacuum Form Tray, 9 Transparencies
Size
5-1/2" x 8-3/4″ (14 x 22 cm)
Recommended Grade
Grade PK+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R53020
Zoro #
G515782849
UPC #
194629144099
Country of Origin
Canada

Dimensions

Size
5-1/2" x 8-3/4″ (14 x 22 cm)

Details

Color
Multi-color
Material
Paper
Includes
Vacuum Form Tray, 9 Transparencies
Recommended Grade
Grade PK+
Recommended Age
3+ years

Description

Develop important fine motor skills while having fun with every snip! Printed on eight different skin tones and featuring seven hair combinations, our beautiful paper promotes diversity and inclusivity in play. Encourage children to unleash their creativity as they cut along the dotted lines and style the hair with trimming, folding, and curling techniques. Use crayons or markers to add a mouth to express emotions, fostering imaginative storytelling and emotional intelligence. Made from high-quality, sustainable paper, this engaging activity not only nurtures creativity but also instills eco-conscious values. Let the hair styling adventure begin! Each pack includes 32 faces, 5-1/2" x 8-3/4" 14 x 22 cm. Sold as 3 packs for a total of 96-faces.


  • Develop fine motor skills through fun cutting activities.
  • Promotes diversity and inclusivity
  • Encourages creativity with trimming, folding, and curling.
  • Add facial expressions for storytelling.
  • Made on high-quality, sustainable paper.
  • Sold as 3 packs for a total of 96 faces, each pack includes 32 faces, 5-1/2" x 8-3/4′′ (14 x 22-cm).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.