Stained Glass Heart Cardstock Frames, 24PK

  • Mfr # R52067

  • Zoro # G021967136


product price: $28.79
/ea

Key Features

Frame Color
Black
Includes
24 Frames
Frame Material
FSC Certified Paper
Recommended Grade
Grade PK+
Recommended Age
3+ years
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R52067
Zoro #
G021967136
UPC #
066960520675
Country of Origin
Canada

Details

Frame Color
Black
Includes
24 Frames
Frame Material
FSC Certified Paper
Recommended Grade
Grade PK+
Item
Children's Craft Project
Recommended Age
3+ years

Description

Celebrate special moments with these sturdy, sustainable black, cardstock frames! Perfect for creating vibrant stained glass art projects and are ideal for Valentine's Day or friendship-themed activities. Pair with Roylco's Stained Glass Paper, colored cellulose, or tissue paper, allowing young artists to craft radiant displays of color and creativity. These eco-friendly frames inspire artistic expression while making a meaningful keepsake for friends and loved ones. Each pack includes 24 frames, 8 in x 8 in (20 x 20 cm).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.