C11272 Ss 1-.50 In. X 72 In. Continuous Hinges - Stainless Steel
- Mfr # C11272 SS
- Zoro # G804054879
product price:Â
$
105.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C11272 SS
- Zoro #
- G804054879
- UPC #
- 747925230050
- Country of Origin
- China
Description
Continuous (piano) hinges in 48" and 72" pre-cut lengths and 100" rolls. Available in polished brass, nickel and stainless steel. Holes are 2" on center. 1-1/2" and 2" widths. Oversize charges are applied to 72" pieces.
.04 Gauge.
Holes 2" on center.
Screws included.
Size: 1-1/2" x 72".
Color: Stainless Steel.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.