Shop INNOVATIVE COMPONENTS
See all product information
Create Account
Hinge, Side Mount
- Mfr # 69312E
- Zoro # G423516697
product price:Â
$
5.79
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Door Leaf Width
19 mm
Frame Leaf Thickness
14 mm
Overall Width
19 mm
Number of Holes per Leaf
1
Frame Leaf Width
19 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 69312E
- Zoro #
- G423516697
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Door Leaf Width
- 19 mm
- Frame Leaf Thickness
- 14 mm
- Overall Width
- 19 mm
- Frame Leaf Width
- 19 mm
- Door Leaf Thickness
- 14 mm
- Frame Leaf Height
- 50 mm
- Door Leaf Height
- 17.5 mm
- Fits Chest Size
- 32 mm Frame Bolt Center-to-Center Distance, M6 Mounting Holes
Details
- Number of Holes per Leaf
- 1
- Metal Detectable
- Not Metal Detectable
- Includes Hardware
- Hardware Included
- Ligature-Resistant
- Not Ligature-Resistant
- Pin Material
- Stainless Steel
- Material
- Zinc
- Corner Type
- Round
- Hand Orientation
- Non-Handed
- Item
- Hinge, Side Mount
- Removable Pin
- No
- Visually Detectable
- Not Visually Detectable
- Range of Motion - Maximum
- 180 Degrees
- Features
- 32 mm Frame Bolt Center-to-Center Distance, M6 Mounting Holes
- Shell Material
- Zinc
Description
Hinge, Side Mount, Zinc, 17.5 mm Door Leaf Height, 50 mm Frame Leaf Height, 19 mm Door Leaf Width, 19 mm Frame Leaf Width, 14 mm Door Leaf Thickness, 14 mm Frame Leaf Thickness, Features 32 mm Frame Bolt Center-to-Center Distance, M6 Mounting Holes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.