Zoro Homepage

1, 10-Phenanthroline, monohydrate, 10g

  • Mfr # P30200-10.0

  • Zoro # G903560813


product price: $69.69
/ea

Key Features

Solubility
Ethanol and Acetone
Storage Temp.
Room Temperature
Form
Powder
Shelf Life
18 mo
Container Size
10 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P30200-10.0
Zoro #
G903560813
UPC #
-
Country of Origin
China

Dimensions

Container Size
10 g

Details

Solubility
Ethanol and Acetone
Storage Temp.
Room Temperature
Form
Powder
Shelf Life
18 mo
Item
1, 10-Phenanthroline, monohydrate
Container Material
Glass

Description

1, 10-Phenanthroline, monohydrate, Container Size 10 g, Solubility Ethanol and Acetone, Form Powder, Container Material Glass, Storage Temp. Room Temperature, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.