Zoro Homepage

1-Naphthyl Phosphate Monosodium Salt Monohydrate, 1 Gram

  • Mfr # N42040-1.0

  • Zoro # G216554806


product price: $23.09
/ea

Key Features

Chemical Family Type
1-Naphthyl Phosphate Monosodium Salt Monohydrate
Container Size
1 G
Molecular Weight
264.2 g/mol
Type
Biochemical Reagents
CAS Number
81012-89-7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N42040-1.0
Zoro #
G216554806
UPC #
-
Country of Origin
Unknown

Dimensions

Container Size
1 G

Details

Item
1-Naphthyl Phosphate Monosodium Salt Monohydrate, 1 Gram
Chemical Family Type
1-Naphthyl Phosphate Monosodium Salt Monohydrate
Molecular Weight
264.2 g/mol
Type
Biochemical Reagents
CAS Number
81012-89-7
For Use With
Research or further manufacturing use only, not for food or drug use.

Description

Substrate for determaination of phosphatase. Protect from moisture.CAS Number: 81012-89-7Molecular Weight: 264.2Chemical Formula: C10H8NaO4P H2OSolubility: WaterStorage Temperature: 2-8CStorage Conditions: RefrigeratorAppearance: Off-white to light pink powder Assay Titration: 98.0 %Free 1-Naphthol: 0.01 %Melting Point: 189 - 191 oCpH 5% in water: 3.5 - 4.5 Solubility 0.5% in H2O: Clear Solution BSE/TSE Free: BSE/TSE Free Country of Origin: Report Shipping Weight: 0.0399 lbsShipping Dimensions: 1.25 x 1.75 x 1.25Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.