Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 Pct Neutral Buffered Formalin, 500mL

  • Mfr # F10800-500.0

  • Zoro # G703560327


product price: $82.49
/ea
Free Shipping & Returns

Key Features

Container Size
500 mL
Form
Liquid
Product Type
Formalin - 10% Neutral Buffered Solution
Solubility
Water
Purity
95 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F10800-500.0
Zoro #
G703560327
UPC #
-
Country of Origin
United States

Dimensions

Container Size
500 mL

Details

Item
Formalin - 10% Neutral Buffered Solution
Form
Liquid
Product Type
Formalin - 10% Neutral Buffered Solution
Solubility
Water
Purity
95 %
Shelf Life
18 mo
Storage Temp.
Room Temperature
Storage Temperature - Minimum
2 Degrees C
Application
Histology Laboratories
Volume
500 mL
Storage Temperature - Maximum
8 Degrees C
Chemical Grade
Lab
CAS Number
50-00-0, 7558-79-4, 7558-80-7, 7732-18-5
Features
Research or Further Manufacturing use Only, not for Food or Drug use
Solubility Type
Water
Storage Temperature
2 to 8 Degrees C
Concentration
0.1 % w/v
REMOVE - Previous PI Node
Molecular Biology Reagents

Description

Formalin - 10 Percent Neutral Buffered Solution, Concentration 0.1 Percent w/v, CAS Number 50-00-0, 7558-79-4, 7558-80-7, 7732-18-5, Chemical Grade Lab, Chemical Family Type Buffer, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.