Zoro Homepage

2, 3, 5-Triiodobenzoic Acid, 5g

  • Mfr # T50040-5.0

  • Zoro # G803559696


product price: $46.49
/ea

Key Features

Shelf Life
18 mo
Form
Powder
Molecular Weight
499.8
Chemical Formula
C7H3I3O2
Storage Temp.
2 Degrees to 8 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T50040-5.0
Zoro #
G803559696
UPC #
-
Country of Origin
China

Dimensions

Container Size
5 g

Details

Shelf Life
18 mo
Form
Powder
Molecular Weight
499.8
Item
2,3,5-Triiodobenzoic Acid
Chemical Formula
C7H3I3O2
Storage Temp.
2 Degrees to 8 Degrees C
Purity
Greater Than 95%
CAS Number
88-82-4
Solubility
1M NaOH

Description

2,3,5-Triiodobenzoic Acid, CAS Number 88-82-4, Purity Greater Than 95 Percent, Container Size 5 g, Form Powder, Molecular Weight 499.8, Solubility 1M NaOH, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C7H3I3O2, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.