Zoro Homepage

2, 4, 5-Trichlorophenoxyacetic/Salt, 25g

  • Mfr # T23020-25.0

  • Zoro # G903560189


product price: $66.59
/ea

Key Features

CAS Number
37785-57-2
Chemical Formula
C8H4Cl3O3K
Shelf Life
18 mo
Molecular Weight
263.6
Solubility
Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T23020-25.0
Zoro #
G903560189
UPC #
-
Country of Origin
China

Dimensions

Container Size
25 g

Details

CAS Number
37785-57-2
Item
2,4,5-Trichlorophenoxyacetic Acid/Potassium Salt
Chemical Formula
C8H4Cl3O3K
Shelf Life
18 mo
Molecular Weight
263.6
Solubility
Water
Form
Powder
Purity
Greater Than 95%
Storage Temp.
Room Temperature

Description

2,4,5-Trichlorophenoxyacetic Acid/Potassium Salt, CAS Number 37785-57-2, Purity Greater Than 95 Percent, Container Size 25 g, Form Powder, Molecular Weight 263.6, Solubility Water, Storage Temp. Room Temperature, Chemical Formula C8H4Cl3O3K, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.