Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-Deoxy-D-galactose, 5g

  • Mfr # D55000-5.0

  • Zoro # G303559745


product price: $570.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C6H12O5
Storage Temp.
2 Degrees to 8 Degrees C
Shelf Life
18 mo
Form
Powder
Purity
Greater Than 95%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D55000-5.0
Zoro #
G303559745
UPC #
-
Country of Origin
China

Dimensions

Container Size
5 g

Details

Chemical Formula
C6H12O5
Storage Temp.
2 Degrees to 8 Degrees C
Shelf Life
18 mo
Form
Powder
Purity
Greater Than 95%
Solubility
Water
CAS Number
1949-89-9
Item
2-Deoxy-D-galactose
Molecular Weight
164.16

Description

2-Deoxy-D-galactose, CAS Number 1949-89-9, Purity Greater Than 95 Percent, Container Size 5 g, Form Powder, Molecular Weight 164.16, Solubility Water, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C6H12O5, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.