Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2'-Deoxycytidine Hydrochloride, 1 Gram

  • Mfr # D56500-1.0

  • Zoro # G816554848


product price: $54.25
/ea

Key Features

Chemical Family Type
2'-Deoxycytidine Hydrochloride
Type
Biochemical Reagents
Molecular Weight
263.68 g/mol
Container Size
1 G
For Use With
Research or further manufacturing use only, not for food or drug use.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D56500-1.0
Zoro #
G816554848
UPC #
-
Country of Origin
Unknown

Dimensions

Container Size
1 G

Details

Chemical Family Type
2'-Deoxycytidine Hydrochloride
Item
2'-Deoxycytidine Hydrochloride, 1 Gram
Type
Biochemical Reagents
Molecular Weight
263.68 g/mol
For Use With
Research or further manufacturing use only, not for food or drug use.
CAS Number
3992-42-5

Description

2'-Deoxycytidine HydrochlorideCAS Number: 3992-42-5Molecular Weight: 263.68Chemical Formula: C9H13N3O4 Solubility: WaterStorage Temperature: Room TemperatureStorage Conditions: Room TemperatureProduct usually ships within 24 hours.This product is sold for laboratory research use only.Shipping Weight: 0.0351 lbsShipping Dimensions: 1.25 x 1.75 x 1.25Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.