Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2'-Deoxycytidine Hydrochloride, 5 Grams

  • Mfr # D56500-5.0

  • Zoro # G416554965


product price: $146.99
/ea
Free Shipping & Returns

Key Features

For Use With
Research or further manufacturing use only, not for food or drug use.
CAS Number
3992-42-5
Chemical Family Type
2'-Deoxycytidine Hydrochloride
Type
Biochemical Reagents
Molecular Weight
263.68 g/mol
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D56500-5.0
Zoro #
G416554965
UPC #
-
Country of Origin
Unknown

Dimensions

Container Size
5 G

Details

For Use With
Research or further manufacturing use only, not for food or drug use.
CAS Number
3992-42-5
Item
2'-Deoxycytidine Hydrochloride, 5 Grams
Chemical Family Type
2'-Deoxycytidine Hydrochloride
Type
Biochemical Reagents
Molecular Weight
263.68 g/mol

Description

2'-Deoxycytidine HydrochlorideCAS Number: 3992-42-5Molecular Weight: 263.68Chemical Formula: C9H13N3O4 Solubility: WaterStorage Temperature: Room TemperatureStorage Conditions: Room TemperatureProduct usually ships within 24 hours.This product is sold for laboratory research use only.Shipping Weight: 0.1213 lbsShipping Dimensions: 3.38 x 4.63 x 3.38Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.