Zoro Homepage

2'-Deoxyguanosine monohydrate, 1 Kilogram

  • Mfr # D99275-1000.0

  • Zoro # G316555031


product price: $3,201.99
/ea
Free Shipping & Returns

Key Features

Container Size
1 KG
Type
Biochemical Reagents
Molecular Weight
285.26 g/mol
CAS Number
961-07-9; 312693-72-4
For Use With
Research or further manufacturing use only, not for food or drug use.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D99275-1000.0
Zoro #
G316555031
UPC #
-
Country of Origin
Unknown

Dimensions

Container Size
1 KG

Details

Type
Biochemical Reagents
Molecular Weight
285.26 g/mol
CAS Number
961-07-9; 312693-72-4
Item
2'-Deoxyguanosine monohydrate, 1 Kilogram
For Use With
Research or further manufacturing use only, not for food or drug use.
Chemical Family Type
2'-Deoxyguanosine Monohydrate

Description

CAS Number: 961-07-9; 312693-72-4Molecular Weight: 285.26Chemical Formula: C10H13N5O4 H2OStorage Temperature: Room TemperatureStorage Conditions: Room TemperatureAppearance: White No off white crystalline powder Purity HPLC: 98.0 %Identity IR: Conforms to structure Water Content K.F: 8.0 %BSE/TSE Free: BSE/TSE Free Country of Origin: China Shipping Weight: 2.4101 lbsShipping Dimensions: 4.88 x 6.00 x 4.88Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.