Zoro Homepage

2'-Deoxyguanosine monohydrate, 5 G

  • Mfr # D99275-5.0

  • Zoro # G004967276


product price: $176.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D99275-5.0
Zoro #
G004967276
UPC #
-
Country of Origin
China

Description

CAS Number: 961-07-9; 312693-72-4
Molecular Weight: 285.26
Chemical Formula: C10H13N5O4 €¢ H2O
Appearance: White (No off white) crystalline powder
Purity (HPLC): 98.0 %
Identity (IR): Conforms to structure
Water Content (K.F): 8.0 %
Source: Synthetic
BSE/TSE Free: BSE/TSE Free
Country of Origin: China
Shipping Weight: 0.125 lbs
Shipping Dimensions: 3.38 x 4.63 x 3.38
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.