Zoro Homepage

2-Ketoglutaric Acid Monopotassium Salt, 500 G

  • Mfr # K92100-500.0

  • Zoro # G404967296


product price: $2,118.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K92100-500.0
Zoro #
G404967296
UPC #
-
Country of Origin
China

Description

CAS Number: 997-43-3
Molecular Weight: 184.19
Chemical Formula: C5H5O5K
Appearance: White crystalline powder
As2O3: 3 ppm
Assay: 99.0 %
Heavy Metals (as Pb): 10 ppm
Loss on Drying: 0.5 %
Shipping Weight: 1.25 lbs
Shipping Dimensions: 3.50 x 7.00 x 3.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.