Zoro Homepage

2-Nitrophenyl-B-D-galactopyranoside, 1g

  • Mfr # N81000-1.0

  • Zoro # G103559655


product price: $35.59
/ea

Key Features

Purity
Greater Than 95%
Container Size
1 g
Molecular Weight
301.3
Solubility
Water
Shelf Life
18 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N81000-1.0
Zoro #
G103559655
UPC #
-
Country of Origin
United Kingdom

Dimensions

Container Size
1 g

Details

Purity
Greater Than 95%
Molecular Weight
301.3
Solubility
Water
Shelf Life
18 mo
Item
2-Nitrophenyl-B-D-galactopyranoside
Chemical Formula
C12H15NO8
Form
Powder
Storage Temp.
2 Degrees to 8 Degrees C
CAS Number
369-07-3

Description

2-Nitrophenyl-B-D-galactopyranoside, CAS Number 369-07-3, Purity Greater Than 95 Percent, Container Size 1 g, Form Powder, Molecular Weight 301.3, Solubility Water, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C12H15NO8, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.