Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-Nitrophenyl-B-D-glucopyranoside, 1g

  • Mfr # N81020-1.0

  • Zoro # G103560484


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Form
Powder
Molecular Weight
301.3
Solubility
DMF, DMSO and Ethanol
Storage Temp.
2 Degrees to 8 Degrees C
CAS Number
2816-24-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N81020-1.0
Zoro #
G103560484
UPC #
-
Country of Origin
United Kingdom

Dimensions

Container Size
1 g

Details

Form
Powder
Molecular Weight
301.3
Solubility
DMF, DMSO and Ethanol
Storage Temp.
2 Degrees to 8 Degrees C
CAS Number
2816-24-2
Purity
Greater Than 95%
Chemical Formula
C12H15NO8
Shelf Life
18 mo
Item
2-Nitrophenyl-B-D-glucopyranoside

Description

2-Nitrophenyl-B-D-glucopyranoside, CAS Number 2816-24-2, Purity Greater Than 95 Percent, Container Size 1 g, Form Powder, Molecular Weight 301.3, Solubility DMF, DMSO and Ethanol, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C12H15NO8, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.