Zoro Homepage

2-Nitrophenyl-B-D-xylopyranoside, 500mg

  • Mfr # N63800-0.5

  • Zoro # G603560823


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Storage Temp.
2 Degrees to 8 Degrees C
Purity
Greater Than 95%
Container Size
500 mg
Chemical Formula
C11H13NO7
Shelf Life
18 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N63800-0.5
Zoro #
G603560823
UPC #
-
Country of Origin
United Kingdom

Dimensions

Container Size
500 mg

Details

Storage Temp.
2 Degrees to 8 Degrees C
Purity
Greater Than 95%
Chemical Formula
C11H13NO7
Shelf Life
18 mo
Form
Powder
Molecular Weight
271.2
CAS Number
10238-27-4
Item
2-Nitrophenyl-B-D-xylopyranoside
Solubility
Water

Description

2-Nitrophenyl-B-D-xylopyranoside, CAS Number 10238-27-4, Purity Greater Than 95 Percent, Container Size 500 mg, Form Powder, Molecular Weight 271.2, Solubility Water, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C11H13NO7, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.