
20ml High Density Polyethylene Vials, 500/cs, 500PK
Mfr # 121040
Zoro # G616554888
product price: $264.99
/pk 500, $0.53/ea
Free Shipping & Returns
Key Features
Width
28 mm
Length
61 mm
Capacity
20 ML
For Use With
Research or further manufacturing use only, not for food or drug use.
Material
High-Density Polyethylene Vial And Cap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
121040
Zoro #
G616554888
UPC #
-
Country of Origin
Unknown
Dimensions
Width
28 mm
Length
61 mm
Details
Capacity
20 ML
For Use With
Research or further manufacturing use only, not for food or drug use.
Material
High-Density Polyethylene Vial And Cap
Item
Polypropylene Vial
Description
Economical and efficient alternative to glass vials. Major advantages include higher efficiency, lower background and overall higher performance. Manufactured from an improved high density polyethylene blend of polyethylene that resists solvent permeation. Biodegradable solvent based cocktails can be stored indefinitely in these vials. Shrink wrapped trays contain 100 vials within cell partitions Caps are in sealed bags, 100 per bag Capacity 20 ml Cap Size: 22 mm Dimensions Cap On: 28 x 61mmShipping Weight: 12 lbsShipping Dimensions: 12.50 x 16.00 x 12.50Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.