Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2XYT Broth, Liquid, 1 Liter

  • Mfr # X15880-1000.0

  • Zoro # G916560299


product price: $79.85
/ea
Free Shipping & Returns

Key Features

Size
1 L
Material
2Xyt Broth, Liquid
Type
Liquid
For Use With
Research or further manufacturing use only, not for food or drug use.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X15880-1000.0
Zoro #
G916560299
UPC #
-
Country of Origin
Unknown

Dimensions

Size
1 L

Details

Material
2Xyt Broth, Liquid
Item
2XYT Broth, Liquid, 1 Liter
Type
Liquid
For Use With
Research or further manufacturing use only, not for food or drug use.

Description

Sterile Filtered and Autoclaved2XYT Broth Liquid is a premium growth medium meticulously designed for cutting-edge research. Crafted with a potent blend of nutrients, it provides an optimal environment for bacterial cultivation. Renowned for its versatility and reliability, 2XYT Broth Liquid supports robust growth of a wide range of bacterial strains, making it indispensable for microbiology, molecular biology, and biotechnology applications. Its balanced formulation ensures rapid proliferation and high yields, making it ideal for high-throughput experiments and production-scale applications. Whether researchers are delving into microbial physiology, conducting genetic studies, or exploring protein expression, 2XYT Broth Liquid serves as an invaluable tool at the forefront of life sciences research. Storage Temperature: Room TemperatureStorage Conditions: Room TemperatureShipping Weight: 2.2 lbsShipping Dimensions: 3.75 x 8.75 x 3.75Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.