
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X15600-100.0
Zoro #
G116560389
UPC #
-
Country of Origin
Unknown
Description
Nutritionally enriched medium for the growth of recombinant strains of E. Coli and in the preparation and transformation of competent cells. Dissolve 31g in one liter distilled water. Heat solution to boiling with continuous stirring. Sterilize by autoclaving at 121°C for 15 minutes. Final ph @ 25°C: 6.8-7.2. Ingredients:Digest Peptone: 16 g/lYeast Extract: 10 g/lSodium Chloride: 5 g/lCAS Number: 91079-40-2; 8013-01-2; 7647-14-5Solubility: WaterStorage Temperature: Room TemperatureStorage Conditions: Room TemperatureAppearance: Cream to beige free flowing powder DCM Appearance: Homogeneous free flowing, beige PPM Appearance: Clear,no to light ppt,yellow pH 3.1 % Solution @25 oC: 6.8 - 7.2 Microorganism E. coli ATCC 23724: Good to Excellent Microorganism E. coli ATCC 33694: Good to Excellent Microorganism E. coli ATCC 33849: Good to Excellent Microorganism E. coli ATCC 39403: Good to Excellent Microorganism E. coli ATCC 47014: Good to Excellent Shipping Weight: 0.3201 lbsShipping Dimensions: 3.50 x 3.75 x 3.50Research or further manufacturing use only, not for food or drug use.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.