Shop RPI

2XYTBroth, 1 kg, 15 C

  • Mfr # X15680-1000.0
  • Zoro # G603560748

product price: 
$
166.99
/ea
Free Shipping & Returns

Key Features

Container Size
1 kg
Shelf Life
18 mo
Storage Temp.
Room Temperature
Solubility
Water
Form
Granular
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X15680-1000.0
Zoro #
G603560748
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 kg
Size
1 kg
Bottle Size
1 kg
Size - Alpha
1 kg

Details

Item
2XYT Broth
Shelf Life
18 mo
Storage Temp.
Room Temperature
Solubility
Water
Form
Granular
Product Type
2XYT Broth
Purity
95 %
Solubility Type
Water
Volume
1 kg
Features
Nutritionally Enriched Medium for the Growth of Recombinant Strains of E. Coli
Application
Growth of Recombinant Strains of E. Coli
Chemical Grade
Lab
CAS Number
7647-14-5, 8013-01-2, 91079-40-2
REMOVE - Previous PI Node
Molecular Biology Reagents
Storage Temperature
Room Temperature
Quantity
1
Media Type
2XYT Broth
Container Type
Can
Product Form
Granular
Maximum Storage Temperature - Centigrade
15 Degrees C
Minimum Storage Temperature - Centigrade
30 Degrees C

Description

2XYT Broth, Media Type 2XYT Broth, Size - Alpha 1 kg, Product Form Granular, Container Type Can, Shelf Life 18 mo, Reference Methods Not Applicable, Standards Not Applicable, Application Growth of Recombinant Strains of E. Coli, Maximum Storage Temperature - Centigrade 15 Degrees C, Minimum Storage Temperature - Centigrade 30 Degrees C

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.