Zoro Homepage

3-Inoxyl-B-D-Glucopyranoside,

  • Mfr # I89020-0.5

  • Zoro # G904967253


product price: $293.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I89020-0.5
Zoro #
G904967253
UPC #
-
Country of Origin
Italy

Description

Common Name: [IBDG] [3-Indoxyl-Î2-D-Glucopyranoside]
CAS Number: 487-60-5
Molecular Weight: 295.29
Chemical Formula: C14H17NO6
Solubility: Water
Storage Temperature: -20C
Storage Conditions: Freezer
Appearance: White to Almost White Powder
1H-NMR: Conforms to the Structure
Moisture: 1.0 %
Purity (TLC): 98 %
Solution: Clear and Colorless Solution (C=1, MeOH)
Specific Rotation: -70 - - 76
Shipping Weight: 0.0337 lbs
Shipping Dimensions: 1.25 x 1.75 x 1.25
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.