Zoro Homepage

4-Chloro-1-Naphthol, 25 G

  • Mfr # N97100-25.0

  • Zoro # G604967225


product price: $193.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N97100-25.0
Zoro #
G604967225
UPC #
-
Country of Origin
United States

Description

CAS Number: 604-44-4
Molecular Weight: 178.61
Chemical Formula: C10H7OCl
Solubility: Methanol
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White to gray needle-like crystalsor powder essentially free of particulate matter
Assay (GC): 97.0 %
Identification: Conforms to structure
Melting Point: 118 - 121 oC
Precipitate Test: Clear solution with no turbidity
Solubility (10% solution in methanol): Clear
Solubility (8% solution diethylene glycol): Light tan/yellow without greenish cast
Shipping Weight: 0.125 lbs
Shipping Dimensions: 1.63 x 3.00 x 1.63
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.