Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-Methylumbelliferyl-B-D-galactoside, 1g

  • Mfr # M65500-1.0

  • Zoro # G803560708


product price: $95.69
/ea
Free Shipping & Returns

Key Features

Shelf Life
18 mo
Purity
Greater Than 95%
Form
Powder
CAS Number
6160-78-7
Storage Temp.
2 Degrees to 8 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M65500-1.0
Zoro #
G803560708
UPC #
-
Country of Origin
United Kingdom

Dimensions

Container Size
1 g

Details

Shelf Life
18 mo
Purity
Greater Than 95%
Item
4-Methylumbelliferyl-B-D-galactopyranoside [4-Methylumbelliferyl-B-D-galactoside]
Form
Powder
CAS Number
6160-78-7
Storage Temp.
2 Degrees to 8 Degrees C
Chemical Formula
C16H18O8
Molecular Weight
338.3
Solubility
1% in DMF

Description

4-Methylumbelliferyl-B-D-galactopyranoside [4-Methylumbelliferyl-B-D-galactoside], CAS Number 6160-78-7, Purity Greater Than 95 Percent, Container Size 1 g, Form Powder, Molecular Weight 338.3, Solubility 1 Percent in DMF, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C16H18O8, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.