Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-Methylumbelliferyl-B-D-galactoside, 5g

  • Mfr # M65500-5.0

  • Zoro # G203559715


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Storage Temp.
2 Degrees to 8 Degrees C
Container Size
5 g
CAS Number
6160-78-7
Shelf Life
18 mo
Chemical Formula
C16H18O8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M65500-5.0
Zoro #
G203559715
UPC #
-
Country of Origin
United Kingdom

Dimensions

Container Size
5 g

Details

Item
4-Methylumbelliferyl-B-D-galactopyranoside [4-Methylumbelliferyl-B-D-galactoside]
Storage Temp.
2 Degrees to 8 Degrees C
CAS Number
6160-78-7
Shelf Life
18 mo
Chemical Formula
C16H18O8
Solubility
1% in DMF
Molecular Weight
338.3
Form
Powder
Purity
Greater Than 95%

Description

4-Methylumbelliferyl-B-D-galactopyranoside [4-Methylumbelliferyl-B-D-galactoside], CAS Number 6160-78-7, Purity Greater Than 95 Percent, Container Size 5 g, Form Powder, Molecular Weight 338.3, Solubility 1 Percent in DMF, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C16H18O8, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.