4-Methylumbelliferyl elaidate, 100mg
Mfr # M64165-0.1
Zoro # G403560573
product price: $85.49
/ea
Free Shipping & Returns
Key Features
Molecular Weight
440.6
Shelf Life
18 mo
CAS Number
69003-01-6
Container Size
100 mg
Form
Powder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M64165-0.1
Zoro #
G403560573
UPC #
-
Country of Origin
United Kingdom
Dimensions
Container Size
100 mg
Details
Item
4-Methylumbelliferyl elaidate
Molecular Weight
440.6
Shelf Life
18 mo
CAS Number
69003-01-6
Form
Powder
Solubility
5% in Toluene
Purity
Greater Than 95%
Storage Temp.
2 Degrees to 8 Degrees C
Chemical Formula
C28H40O4
Description
4-Methylumbelliferyl elaidate, CAS Number 69003-01-6, Purity Greater Than 95 Percent, Container Size 100 mg, Form Powder, Molecular Weight 440.6, Solubility 5 Percent in Toluene, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C28H40O4, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.