4-MU-2-acetamido/glucopyranoside, 25mg
Mfr # M64150-0.025
Zoro # G803559870
product price: $186.99
/ea
Free Shipping & Returns
Key Features
Purity
Greater Than 95%
CAS Number
142439-99-4
Form
Powder
Molecular Weight
481.5
Solubility
Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M64150-0.025
Zoro #
G803559870
UPC #
-
Country of Origin
Switzerland
Dimensions
Container Size
25 mg
Details
Purity
Greater Than 95%
Item
4-Methylumbelliferyl-2-acetamido-2-deoxy-6-sulfate-B-D-glucopyranoside
CAS Number
142439-99-4
Form
Powder
Molecular Weight
481.5
Solubility
Water
Shelf Life
18 mo
Chemical Formula
C18H20NNaO11S
Storage Temp.
2 Degrees to 8 Degrees C
Description
4-Methylumbelliferyl-2-acetamido-2-deoxy-6-sulfate-B-D-glucopyranoside, CAS Number 142439-99-4, Purity Greater Than 95 Percent, Container Size 25 mg, Form Powder, Molecular Weight 481.5, Solubility Water, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C18H20NNaO11S, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.