Zoro Homepage

4-MU-a-D-galactoside, 1g

  • Mfr # M65400-1.0

  • Zoro # G703560136


product price: $1,230.99
/ea
Free Shipping & Returns

Key Features

Storage Temp.
2 Degrees to 8 Degrees C
Molecular Weight
356.3
Purity
Greater Than 95%
Chemical Formula
C16H18O8, H2O
CAS Number
38597-12-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M65400-1.0
Zoro #
G703560136
UPC #
-
Country of Origin
United Kingdom

Dimensions

Container Size
1 g

Details

Storage Temp.
2 Degrees to 8 Degrees C
Item
4-Methylumbelliferyl-a-D-galactopyranoside [4-Methylumbelliferyl-a-D-galactoside]
Molecular Weight
356.3
Purity
Greater Than 95%
Chemical Formula
C16H18O8, H2O
CAS Number
38597-12-5
Solubility
1% in Acetone/Water 1:1
Form
Powder
Shelf Life
18 mo

Description

4-Methylumbelliferyl-a-D-galactopyranoside [4-Methylumbelliferyl-a-D-galactoside], CAS Number 38597-12-5, Purity Greater Than 95 Percent, Container Size 1 g, Form Powder, Molecular Weight 356.3, Solubility 1 Percent in Acetone/Water 1:1, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C16H18O8, H2O, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.