Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-MU-a-D-Glucoside, 100mg

  • Mfr # M65700-0.1

  • Zoro # G903560899


product price: $93.69
/ea
Free Shipping & Returns

Key Features

Purity
Greater Than 95%
Chemical Formula
C16H18O8, H2O
Molecular Weight
356.32
Container Size
100 mg
Shelf Life
18 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M65700-0.1
Zoro #
G903560899
UPC #
-
Country of Origin
United Kingdom

Dimensions

Container Size
100 mg

Details

Purity
Greater Than 95%
Chemical Formula
C16H18O8, H2O
Molecular Weight
356.32
Shelf Life
18 mo
Solubility
2% in Acetone/Water 1:1
Item
4-Methylumbelliferyl-a-D-glucopyranoside [4-Methylumbelliferyl-a-D-Glucoside]
CAS Number
17833-43-1
Form
Powder
Storage Temp.
2 Degrees to 8 Degrees C

Description

4-Methylumbelliferyl-a-D-glucopyranoside [4-Methylumbelliferyl-a-D-Glucoside], CAS Number 17833-43-1, Purity Greater Than 95 Percent, Container Size 100 mg, Form Powder, Molecular Weight 356.32, Solubility 2 Percent in Acetone/Water 1:1, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C16H18O8, H2O, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.