Zoro Homepage

4-MU-a-D-mannopyranoside, 100mg

  • Mfr # M66600-0.1

  • Zoro # G203560001


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
338.3
Form
Powder
Chemical Formula
C16H18O8
Solubility
2% in Acetone/Water 1:1
Shelf Life
18 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M66600-0.1
Zoro #
G203560001
UPC #
-
Country of Origin
United Kingdom

Dimensions

Container Size
100 mg

Details

Molecular Weight
338.3
Form
Powder
Chemical Formula
C16H18O8
Solubility
2% in Acetone/Water 1:1
Shelf Life
18 mo
Storage Temp.
2 Degrees to 8 Degrees C
Purity
Greater Than 95%
Item
4-MU-a-D-mannopyranoside
CAS Number
28541-83-5

Description

4-MU-a-D-mannopyranoside, CAS Number 28541-83-5, Purity Greater Than 95 Percent, Container Size 100 mg, Form Powder, Molecular Weight 338.3, Solubility 2 Percent in Acetone/Water 1:1, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C16H18O8, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.