Zoro Homepage

4-MU-a-L-arabinopyranoside, 100mg

  • Mfr # M64155-0.1

  • Zoro # G003560706


product price: $94.39
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C15H16O7
Form
Powder
Solubility
1% in Acetone/Water 1:1
Container Size
100 mg
CAS Number
69414-26-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M64155-0.1
Zoro #
G003560706
UPC #
-
Country of Origin
United Kingdom

Dimensions

Container Size
100 mg

Details

Item
4-Methylumbelliferyl-a-L-arabinopyranoside
Chemical Formula
C15H16O7
Form
Powder
Solubility
1% in Acetone/Water 1:1
CAS Number
69414-26-2
Shelf Life
18 mo
Purity
Greater Than 95%
Storage Temp.
2 Degrees to 8 Degrees C
Molecular Weight
308.3

Description

4-Methylumbelliferyl-a-L-arabinopyranoside, CAS Number 69414-26-2, Purity Greater Than 95 Percent, Container Size 100 mg, Form Powder, Molecular Weight 308.3, Solubility 1 Percent in Acetone/Water 1:1, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C15H16O7, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.