Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-MU-a-L-fucopyranoside, 25mg

  • Mfr # M65200-0.025

  • Zoro # G103560569


product price: $544.99
/ea
Free Shipping & Returns

Key Features

CAS Number
54322-38-2
Purity
Greater Than 95%
Molecular Weight
322.3
Shelf Life
18 mo
Solubility
0.3% in Pyridine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M65200-0.025
Zoro #
G103560569
UPC #
-
Country of Origin
United Kingdom

Dimensions

Container Size
25 mg

Details

CAS Number
54322-38-2
Purity
Greater Than 95%
Molecular Weight
322.3
Shelf Life
18 mo
Solubility
0.3% in Pyridine
Form
Powder
Storage Temp.
2 Degrees to 8 Degrees C
Item
4-Methylumbelliferyl-a-L-fucopyranoside
Chemical Formula
C16H18O7

Description

4-Methylumbelliferyl-a-L-fucopyranoside, CAS Number 54322-38-2, Purity Greater Than 95 Percent, Container Size 25 mg, Form Powder, Molecular Weight 322.3, Solubility 0.3 Percent in Pyridine, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C16H18O7, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.