Zoro Homepage

4-MU-a-L-Iduronide, Cyclohexyl/Salt, 5mg

  • Mfr # M90406-0.005

  • Zoro # G503560411


product price: $1,756.99
/ea
Free Shipping & Returns

Key Features

Solubility
3% in Methanol
Form
Powder
Shelf Life
18 mo
Storage Temp.
-20 Degrees C
Molecular Weight
451.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M90406-0.005
Zoro #
G503560411
UPC #
-
Country of Origin
United Kingdom

Dimensions

Container Size
5 mg

Details

Solubility
3% in Methanol
Form
Powder
Shelf Life
18 mo
Item
4-Methylumbelliferyl-a-L-Iduronide, Cyclohexyl Ammonium Salt
Storage Temp.
-20 Degrees C
Molecular Weight
451.5
Chemical Formula
C16H16O9, C6H13N
CAS Number
66895-33-8
Purity
Greater Than 95%

Description

4-Methylumbelliferyl-a-L-Iduronide, Cyclohexyl Ammonium Salt, CAS Number 66895-33-8, Purity Greater Than 95 Percent, Container Size 5 mg, Form Powder, Molecular Weight 451.5, Solubility 3 Percent in Methanol, Storage Temp. -20 Degrees C, Chemical Formula C16H16O9, C6H13N, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.