Zoro Homepage

4-MU-B-D-cellobiopyranoside, 500mg

  • Mfr # M64600-0.5

  • Zoro # G203560988


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Container Size
500 mg
Chemical Formula
C22H28O13
CAS Number
72626-61-0
Solubility
2% in DMF
Purity
Greater Than 95%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M64600-0.5
Zoro #
G203560988
UPC #
-
Country of Origin
United Kingdom

Dimensions

Container Size
500 mg

Details

Chemical Formula
C22H28O13
CAS Number
72626-61-0
Solubility
2% in DMF
Purity
Greater Than 95%
Shelf Life
18 mo
Item
4-Methylumbelliferyl-B-D-cellobiopyranoside
Molecular Weight
500.5
Form
Powder
Storage Temp.
2 Degrees to 8 Degrees C

Description

4-Methylumbelliferyl-B-D-cellobiopyranoside, CAS Number 72626-61-0, Purity Greater Than 95 Percent, Container Size 500 mg, Form Powder, Molecular Weight 500.5, Solubility 2 Percent in DMF, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C22H28O13, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.