Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-MU-B-D-glucoside, 1g

  • Mfr # M65800-1.0

  • Zoro # G503560077


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Form
Powder
Solubility
2% in Acetone/Water 1:1
Purity
Greater Than 95%
Container Size
1 g
Storage Temp.
2 Degrees to 8 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M65800-1.0
Zoro #
G503560077
UPC #
-
Country of Origin
United Kingdom

Dimensions

Container Size
1 g

Details

Form
Powder
Solubility
2% in Acetone/Water 1:1
Purity
Greater Than 95%
Item
4-Methylumbelliferyl-B-D-glucopyranoside Monohydrate [Methylumbelliferyl-B-D-glucoside]
Storage Temp.
2 Degrees to 8 Degrees C
CAS Number
18997-57-4
Shelf Life
18 mo
Chemical Formula
C16H18O8, H2O
Molecular Weight
356.3

Description

4-Methylumbelliferyl-B-D-glucopyranoside Monohydrate [Methylumbelliferyl-B-D-glucoside], CAS Number 18997-57-4, Purity Greater Than 95 Percent, Container Size 1 g, Form Powder, Molecular Weight 356.3, Solubility 2 Percent in Acetone/Water 1:1, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C16H18O8, H2O, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.