Zoro Homepage

4-MU-B-D-xylopyranoside, 250mg

  • Mfr # M65935-0.25

  • Zoro # G803560012


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C15H16O7, H2O
Container Size
250 mg
Shelf Life
18 mo
Storage Temp.
2 Degrees to 8 Degrees C
Purity
Greater Than 95%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M65935-0.25
Zoro #
G803560012
UPC #
-
Country of Origin
United Kingdom

Dimensions

Container Size
250 mg

Details

Chemical Formula
C15H16O7, H2O
Shelf Life
18 mo
Storage Temp.
2 Degrees to 8 Degrees C
Purity
Greater Than 95%
Form
Powder
Item
4-MU-B-D-xylopyranoside
Molecular Weight
326.3
CAS Number
6734-33-4
Solubility
0.3% in Pyridine

Description

4-MU-B-D-xylopyranoside, CAS Number 6734-33-4, Purity Greater Than 95 Percent, Container Size 250 mg, Form Powder, Molecular Weight 326.3, Solubility 0.3 Percent in Pyridine, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C15H16O7, H2O, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.