Zoro Homepage

4-MU-B-L-fucopyranoside, 100mg

  • Mfr # M65100-0.1

  • Zoro # G203559975


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Storage Temp.
2 Degrees to 8 Degrees C
Container Size
100 mg
Form
Powder
CAS Number
72601-82-2
Shelf Life
18 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M65100-0.1
Zoro #
G203559975
UPC #
-
Country of Origin
United Kingdom

Dimensions

Container Size
100 mg

Details

Storage Temp.
2 Degrees to 8 Degrees C
Item
4-Methylumbelliferyl-B-L-fucopyranoside
Form
Powder
CAS Number
72601-82-2
Shelf Life
18 mo
Purity
Greater Than 95%
Chemical Formula
C16H18O7
Solubility
0.3% in Pyridine
Molecular Weight
322.3

Description

4-Methylumbelliferyl-B-L-fucopyranoside, CAS Number 72601-82-2, Purity Greater Than 95 Percent, Container Size 100 mg, Form Powder, Molecular Weight 322.3, Solubility 0.3 Percent in Pyridine, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C16H18O7, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.